missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Spinbar™ Saturn Magnetic Stir Bars
Spins efficiently to easily stir powders without stalling
$85.31
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Certifications/Compliance | FDA |
| Description | Spherical center with straight, cylindrical wings |
| Coating | PTFE, FDA-grade |
| Material | Magnetic Alloy |
| Catalog Number | Mfr. No. | Length (Metric) | Length (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Length (English) | Price | Quantity & Availability | ||||
|
03421109
|
Bel-Art™
F371160003 |
50 mm | 1.96 in. |
Each for $85.31
Case of 20 Each for $1,706.20
|
|
||||
Description
- FDA-grade PTFE coating
- A large sphere at the center of the bar lifts the ends while spinning and to reduce the surface contact area, allowing the bar to spin with decreased drag, much as a pivot ring would
- Steam-sterilizable at 121°C (250°F)
- For use in round or flat-bottom containers
Specifications
| Autoclavable | |
| Spherical center with straight, cylindrical wings | |
| Magnetic Alloy | |
| Sphere, Cylinder | |
| Flat or round-bottom vessels |
| FDA | |
| PTFE, FDA-grade | |
| Each | |
| Magnetic Stir Bar |
Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.