missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Spinbar™ Saturn Magnetic Stir Bars

Catalog No. 03421109
Change view
Click to view available options
Length (Metric):
50 mm
Length (English):
1.96 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Length (English)
03421109 50 mm 1.96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03421109 Supplier Bel-Art™ Supplier No. F371160003
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Spins efficiently to easily stir powders without stalling

  • FDA-grade PTFE coating
  • A large sphere at the center of the bar lifts the ends while spinning and to reduce the surface contact area, allowing the bar to spin with decreased drag, much as a pivot ring would
  • Steam-sterilizable at 121°C (250°F)
  • For use in round or flat-bottom containers

Specifications

Material Magnetic Alloy
Diameter (Metric) 50 mm
Type Magnetic Stir Bar
Autoclavable Autoclavable
Length (Metric) 50 mm
Shape Sphere, Cylinder
Coating PTFE, FDA-grade
Quantity Each
Description Spherical center with straight, cylindrical wings
Certifications/Compliance FDA
For Use With (Equipment) Flat or round-bottom vessels
Length (English) 1.96 in.
Show More Show Less

Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.