missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Poxygrid™ Petri Dish Dispensing Racks

Catalog No. 0875912
Change view
Click to view available options
Positions:
11
33
Dimensions (L x W x H):
5.75 x 12.75 x 11 in.
5.75 x 4.25 x 11 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Dimensions (L x W x H)
0875912 33 5.75 x 12.75 x 11 in.
22260676 11 5.75 x 4.25 x 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0875912 Supplier Bel Art™ Supplier No. F189790001
Get Up to $500 in Products with Purchase
View all promotions

Holds 11 to 33 plastic petri dishes. Bel-Art™ Poxygrid™ Petri Dish Dispensing Racks are durable and dispense dishes one at a time.

Holds 11 to 33 plastic petri dishes. Bel Art™ SP Scienceware™ Poxygrid™ Petri Dish Dispensing Racks are durable and dispense dishes one at a time.

  • Durable epoxy-coated, steel wire construction
  • Dishes loaded at top and dispensed at bottom
  • Each channel holds up to eleven 100 x 20 mm plastic Petri dishes
  • Tilts toward rear for convenient presentation of dishes
  • Not suitable for glass Petri dishes

Specifications

Autoclavable Not Autoclavable
Color Blue
Holds Petri Dishes
Material Steel Wire
Positions 33
Shape Cylindrical
Stackable No
Sterility Non-sterile
For Use With (Equipment) 10 x 2cm Petri dishes
Dimensions (L x W x H) 5.75 x 12.75 x 11 in.
Length (Metric) 14.5 cm
Length (English) 5.75 in.
Width (English) 12.75 in.
Height (English) 11 in.
Includes Rack Only
Product Type Petri Dish Rack
Diameter (Metric) Inner 100 mm
Height (Metric) 28 cm
Array 3 x 1
Width (Metric) 32 cm
Show More Show Less