missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Poxygrid™ Petri Dish Carrying Rack

Wide front opening prevents dished from sliding out during transport but allows easy loading and emptying from the top

Supplier:  Bel Art™ H189780000

 View more versions of this product

Catalog No. 03410516


Get More Bel-Art Lab Products with Purchase
View all promotions
Only null left

Description

Description

  • Not suitable for glass dishes
  • Racks contain 30 plastic Petri dishes of size 100 x 20 mm in three stacks
  • Epoxy coated steel wire is chemical and corrosion resistant and steam autoclavable at 121°C (250°F)
  • 13.5L x 4.25W x 12 in. H (343 x 105 x 305 mm)
Specifications

Chemical Identifiers

Autoclavable
Petri Dishes (100 mm)
Cylindrical
Non-sterile
Petri Dish Rack
Blue
Steel Wire
No
Rack Only
100 mm

Specifications

Autoclavable
Petri Dishes (100 mm)
15
No
108 mm
Petri Dish Rack
356 mm
108 mm
Blue
Steel Wire
Cylindrical
Non-sterile
Rack Only
100 mm
1 x 1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions