missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Poxygrid™ Half-Size Test-Tube Racks
For use in water baths, laminar flow hoods, fume hoods or any place where space is limited
$171.79 - $195.03
Specifications
| Product Type | Test Tube Rack |
|---|---|
| Autoclavable | Autoclavable |
| Shape | Rectangular |
| Shelves | 3 Tiers |
| Stackable | Yes, When Empty |
| Catalog Number | Mfr. No. | Color | Positions | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Positions | Price | Quantity | ||||
|
14-512-40
|
Bel-Art™
F187881601 |
Blue | 24 |
Each for $171.79
Case of 24 Each for $4,122.96
|
|
||||
|
22-247355
|
Bel-Art™
F187881600 |
Green | 24 |
Each for $195.03
Case of 24 Each for $4,680.72
|
|
||||
|
22-247-358
|
Bel-Art™
F187882000 |
Green | 20 |
Each for $193.72
|
|
||||
Description
- Epoxy coating for chemical and corrosion resistance
- Square holes in the grid
- Three decks with slotted grid bottom
- Available to hold 10-13, 13-16 or 16-20 mm diameter tubes
- Autoclavable
- Unaffected by organic solvents, salts, weak acids and weak alkalis
- Will withstand temperature range of -223°C (-369°F) to 121°C (250°F)
Specifications
| Test Tube Rack | |
| Rectangular | |
| Yes, When Empty |
| Autoclavable | |
| 3 Tiers | |
| Non-sterile |