missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Poxygrid™ Half-Size Test-Tube Racks

For use in water baths, laminar flow hoods, fume hoods or any place where space is limited

Supplier:  Bel-Art™ F187882000

 View more versions of this product

Catalog No. 22-247-358


Only null left
Explore available promotions

Description

Description

  • Epoxy coating for chemical and corrosion resistance
  • Square holes in the grid
  • Three decks with slotted grid bottom
  • Available to hold 10-13, 13-16 or 16-20 mm diameter tubes
  • Autoclavable
  • Unaffected by organic solvents, salts, weak acids and weak alkalis
  • Will withstand temperature range of -223°C (-369°F) to 121°C (250°F)
Specifications

Specifications

Test Tube Rack
Autoclavable
Tubes (16 to 20 mm)
20
3 Tiers
Non-sterile
12.5 cm
10.8 cm
6.4 cm
20 mm
5 x 4
Green
Epoxy-coated Steel
Rectangular
Yes, When Empty
4.93 x 4.25 x 2.5 in. (12.5 x 10.8 x 6.4 cm)
4.93 in.
4.25 in.
2.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions