missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Poxygrid™ Contact Plate, Petri Dish Racks
Description
- Durable blue epoxy-coated steel wire rack holds contact plates with lids of 72 mm maximum diameter
- Chemical and corrosion resistant
- Suited for RODAC™ and BD™ models
- Compact size maximizes incubator space
- Racks are steam autoclavable at 121°C (250°F)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Petri Dishes |
| Material | Steel Wire |
| Positions | 30 |
| Shape | Cylindrical |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Contact plates with lids |
| Dimensions (L x W x H) | 9.62 x 3.25 x 5.5 in. (24.6 x 8.2 x 14 cm) |
| Show More |