missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Poxygrid™ Contact Plate, Petri Dish Racks

Catalog No. 1371722
Change view
Click to view available options
Positions:
10
30
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
1371722 10
03410508 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1371722 Supplier Bel Art™ Supplier No. F189790003
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For safe transport, incubation and storage of contact plates and convenient organization

  • Durable blue epoxy-coated steel wire rack holds contact plates with lids of 72 mm maximum diameter
  • Chemical and corrosion resistant
  • Suited for RODAC™ and BD™ models
  • Compact size maximizes incubator space
  • Racks are steam autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Blue
Holds Petri Dishes
Material Steel Wire
Positions 10
Shape Cylindrical
Stackable No
Sterility Non-sterile
For Use With (Equipment) Contact plates with lids
Dimensions (L x W x H) 9.62 x 3.25 x 5.5 in. (24.6 x 8.2 x 14 cm)
Length (Metric) 24.6 cm
Length (English) 9.62 in.
Width (English) 3.25 in.
Height (English) 5.5 in.
Includes Rack Only
Product Type Petri Dish Rack
Diameter (Metric) Inner 72 mm
Height (Metric) 14 cm
Array 1 x 1
Width (Metric) 8.2 cm
Show More Show Less