missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Portable Glove Box System
The operator and the external environment are protected with the Bel-Art™ Portable Glove Box System, a lightweight, self-contained portable isolation cabinet.
$6,950.83 - $7,180.72
Specifications
| Product Type | Glove Box |
|---|---|
| Depth (Metric) | 33 cm |
| Height (Metric) | 55 cm |
| Width (Metric) | 68.5 cm |
Includes: Supplied with one pair of gloves and two clamping rings
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|
11139127
|
Bel-Art™
H500282000 |
Without gas ports |
Each for $6,950.83
|
|
|||||
|
11139128
|
Bel-Art™
H500282001 |
With gas ports |
Each for $7,180.72
|
|
|||||
Description
- Large acrylic window with 6 in. circular glove ports permits safe viewing of operations; 8 in. diameter side port allows easy insertion of material and equipment
- Large size, 22 in. long (20 in. installed) neoprene gloves are included; Provides good protection against gas, liquid or solid penetration
- Gloves are secured to the 6 in. circular port holes with clamping rings (included)
- Body molded from LDPE with round corners throughout for easy cleaning
Order Info
Dimensions (L x W x H): 13 x 27 x 22 in. (33 x 69 x 56 cm). Shipping weight: 38 lb. (17.2 kg). Note that replacement clamping rings (Mfr. No. 500290200) and replacement neoprene gloves (Mfr. No. H500290000) are available.
Specifications
| Glove Box | |
| 33 cm | |
| 55 cm | |
| 68.5 cm |