missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Portable Glove Box System

Catalog No. 11139128
Change view
Click to view available options
Includes:
With gas ports
Without gas ports
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
11139128 With gas ports
11139127 Without gas ports
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11139128 Supplier Bel-Art™ Supplier No. H500282001
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Supplied with one pair of gloves and two clamping rings

The operator and the external environment are protected with the Bel-Art™ Portable Glove Box System, a lightweight, self-contained portable isolation cabinet.

  • Large acrylic window with 6 in. circular glove ports permits safe viewing of operations; 8 in. diameter side port allows easy insertion of material and equipment
  • Large size, 22 in. long (20 in. installed) neoprene gloves are included; Provides good protection against gas, liquid or solid penetration
  • Gloves are secured to the 6 in. circular port holes with clamping rings (included)
  • Body molded from LDPE with round corners throughout for easy cleaning

Order Info

Dimensions (L x W x H): 13 x 27 x 22 in. (33 x 69 x 56 cm). Shipping weight: 38 lb. (17.2 kg). Note that replacement clamping rings (Mfr. No. 500290200) and replacement neoprene gloves (Mfr. No. H500290000) are available.

Specifications

Product Type Glove Box
Material LDPE
Depth (English) 13 in.
Depth (Metric) 33 cm
Height (English) 22 in.
Height (Metric) 55 cm
Includes With gas ports
Width (English) 27 in.
Width (Metric) 68.5 cm