missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Polypropylene Coplin Staining Jar

Catalog No. 0181621
Change view
Click to view available options
Slide Count:
10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Slide Count
0181621 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0181621 Supplier Bel-Art™ Supplier No. 442081000
Get Up to $500 in Products with Purchase
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Improves on the classic tapered square design with a larger opening for easier placement and removal of slides. Bel Art™ Polypropylene Coplin Staining Jar makes working with slides easier.

 

    • Five internal slots hold up to 10 standard 25 x 75mm slides back to back
    • Steam autoclavable at 121ºC
    • Flat top
    • Easy grip knurled edge
    • Deep thread
    • Seal ring to prevent leaks

 

Specifications

Autoclavable Autoclavable
Bottom Shape Round
Capacity (Metric) 322 cm3
Color White
Disposable Reusable
Material Polypropylene
Shape Cylindrical
Sterility Non-sterile
Surface Treatment Non-treated
Type Staining Jar
Quantity Each
Slide Count 10
Height (Metric) 11.4 cm
Height (English) 4.5 in.
Diameter (English) 2.375 in.
Diameter (Metric) 59.7 mm
Show More Show Less