missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ PiRack™ Pipetter Holder System

Catalog No. 147943
Change view
Click to view available options
Product Type:
Extenders
Triple Clamp Holder
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
147943 Extenders
147941 Triple Clamp Holder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 147943 Supplier Bel Art™ Supplier No. F189540002
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mix and match components to suit your needs

  • Polypropylene system is strong enough to support the weight of even the heaviest pipettor
  • Holds a single pipette with one clamp or add a triple clamp or extenders to increase the number of holders at a work location
  • Utility tray mounts between two clamps, ideal for storing pipetting supplies or other small items
  • Perfectly sized for No Wire™ Half Racks that hold tubes, vials, mini tubes and cuvettes (series 18748)
  • Attach to any shelf or benchtop edge up to 2.54 cm (1 in.) thick using the large locking thumbscrew clamp
  • Supports many standard brands of pipettors
  • All components are chemical resistant and autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Blue
Holds Pipets
Material Polypropylene
Positions 1
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Standard brands of pipettors
Product Type Extenders
Shelves None
Height (Metric) 40 mm
Array 1 x 1
Width (Metric) 84 mm
Show More Show Less