missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Pipet Support Rack

Catalog No. 1371210
Change view
Click to view available options
Positions:
50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
1371210 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1371210 Supplier Bel-Art™ Supplier No. F189530000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sturdy rack holds 50 pipets in a vertical 5 x 10 arrangement for safe, convenient storage

Sturdy rack holds 50 pipets in a vertical 5 x 10 arrangement for safe, convenient storage

  • Top and middle decks have 16mm diameter holes; Bottom deck holes are tapered from 16 mm to 6 mm diameter to prevent tips from touching benchtop
  • End plates have handles for easy carrying
  • Rugged polypropylene
  • Steam autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Translucent
Holds Pipets
Material Polypropylene
Positions 50
Shape Rectangular
Stackable No
Sterility Non-sterile
Dimensions (L x W x H) 8.37 x 4.5 x 8.87 in. (21.25 x 11.43 x 22.52cm)
Length (Metric) 21.25 cm
Length (English) 8.37 in.
Width (English) 4.5 in.
Height (English) 8.87 in.
Product Type Pipet Rack
Shelves 3 Tiers
Height (Metric) 22.52 cm
Array 10 x 5
Width (Metric) 11.43 cm
Show More Show Less