missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ No-Wire™ Multi-Tube Racks

Hold a combination of popular size centrifuge tubes in a single rack.

$78.06 - $136.00

Specifications

Autoclavable Autoclavable
Color White
Material Polypropylene
Shape Rectangular
Stackable Yes, When Empty
View More Specs

Products 2
Catalog Number Mfr. No. Holds Price Quantity & Availability  
Catalog Number Mfr. No. Holds Price Quantity & Availability  
13717274
View Documents Promotion Details
Bel Art™
F187453011
Centrifuge Tubes (4 x 50 mL, 7 x 15 mL, 25 x 1.5 mL)
Each for $78.06
Case of 8 Each for $624.48
Only null left
 
13717275
View Documents Promotion Details
Bel Art™
F187453017
Centrifuge Tubes (6 x 50 mL and 12 x 15 mL)
Each for $136.00
Case of 8 Each for $1,088.00
Only null left
 
Description

Description

  • Accommodate round and conical bottom tubes
  • White polypropylene
  • Steam autoclavable at 121°C (250°F)
  • Shipped flat and easy assembly
Specifications

Specifications

Autoclavable
Polypropylene
Yes, When Empty
Round and conical bottom tubes
24.6 x 10.4 x 6.4cm
Universal Multi Rack
64 mm
White
Rectangular
Non-sterile
24.6 x 10.4 x 6.4 cm
246 mm
3 Tiers
104 mm
Videos
SDS
Documents

Documents