missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ No-Wire™ Multi-Tube Racks
Hold a combination of popular size centrifuge tubes in a single rack.
Supplier: Bel Art™ F187453011
Description
- Accommodate round and conical bottom tubes
- White polypropylene
- Steam autoclavable at 121°C (250°F)
- Shipped flat and easy assembly
Chemical Identifiers
| Autoclavable | |
| Polypropylene | |
| Yes, When Empty | |
| Round and conical bottom tubes | |
| 24.6 x 10.4 x 6.4cm | |
| Universal Multi Rack | |
| 64 mm |
| White | |
| Rectangular | |
| Non-sterile | |
| 24.6 x 10.4 x 6.4 cm | |
| 246 mm | |
| 3 Tiers | |
| 104 mm |
Specifications
| Autoclavable | |
| Centrifuge Tubes (4 x 50 mL, 7 x 15 mL, 25 x 1.5 mL) | |
| 36 | |
| Yes, When Empty | |
| Round and conical bottom tubes | |
| 24.6 x 10.4 x 6.4cm | |
| Universal Multi Rack | |
| 64 mm | |
| 104 mm |
| White | |
| Polypropylene | |
| Rectangular | |
| Non-sterile | |
| 24.6 x 10.4 x 6.4 cm | |
| 246 mm | |
| 3 Tiers | |
| 90 x 1 |