missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ No-Wire™ Bottle and Vial Racks
Offered in 5 grid configurations and fit most small vials and bottles.
$85.07 - $92.64
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Color | White |
| Shape | Square |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Holds | Material | Positions | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | Material | Positions | Price | Quantity & Availability | |||
|
147915C
|
Bel Art™
F185140020 |
Vials (20 mm) | Polypropylene | 20 |
Each for $86.36
Case of 8 Each for $690.88
|
|
|||
|
147915A
|
Bel Art™
F185140013 |
Vials (13 mm) | Polypropylene | 42 |
Each for $92.64
Case of 8 Each for $741.12
|
|
|||
|
147915B
|
Bel Art™
F185140016 |
Vials (16 mm) | Polypropylene | 30 |
Each for $85.07
Case of 8 Each for $680.56
|
|
|||
|
147915D
|
Bel Art™
F185140025 |
Vials (25 mm) | Polypropylene | 12 |
Each for $86.36
Case of 8 Each for $690.88
|
|
|||
|
147915E
|
Bel Art™
F185140030 |
Tubes (30 mm) | Polyethylene | 6 |
Each for $90.14
Case of 8 Each for $721.12
|
|
|||
Description
Offered in 5 grid configurations. Bel Art™ SP Scienceware™ No-Wire™ Bottle and Vial Racks fits most small vials and bottles.
- Small enough to hold in one hand
- Submersible
- Autoclavable and chemical-resistant
- Dimensions (L x W x H): 5 x 4 x 1.7 in. (13 x 11 4.3 cm)
- Ship flat but assemble quickly and easily
Specifications
| Autoclavable | |
| Square | |
| Non-sterile | |
| 13 cm | |
| 4 in. | |
| Rack Only | |
| 3 Tiers | |
| 11 cm |
| White | |
| Yes, When Empty | |
| 5 x 4 x 1.7 in. (13 x 11 x 4.3 cm) | |
| 5 in. | |
| 1.7 in. | |
| Bottle Rack | |
| 4.3 cm |