missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ No-Wire™ Bottle and Vial Racks

Catalog No. 147915E
Change view
Click to view available options
Holds:
Tubes (30 mm)
Vials (13 mm)
Vials (16 mm)
Vials (20 mm)
Vials (25 mm)
Material:
Polyethylene
Polypropylene
Positions:
12
20
30
42
6
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Material Positions
147915E Tubes (30 mm) Polyethylene 6
147915C Vials (20 mm) Polypropylene 20
147915A Vials (13 mm) Polypropylene 42
147915B Vials (16 mm) Polypropylene 30
147915D Vials (25 mm) Polypropylene 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 147915E Supplier Bel Art™ Supplier No. F185140030
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Offered in 5 grid configurations and fit most small vials and bottles.

Offered in 5 grid configurations. Bel Art™ SP Scienceware™ No-Wire™ Bottle and Vial Racks fits most small vials and bottles.

  • Small enough to hold in one hand
  • Submersible
  • Autoclavable and chemical-resistant
  • Dimensions (L x W x H): 5 x 4 x 1.7 in. (13 x 11 4.3 cm)
  • Ship flat but assemble quickly and easily

Specifications

Autoclavable Autoclavable
Color White
Holds Tubes (30 mm)
Material Polyethylene
Positions 6
Shape Square
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 5 x 4 x 1.7 in. (13 x 11 x 4.3 cm)
Length (Metric) 13 cm
Length (English) 5 in.
Width (English) 4 in.
Height (English) 1.7 in.
Includes Rack Only
Product Type Bottle Rack
Diameter (Metric) Inner 30 mm
Shelves 3 Tiers
Height (Metric) 4.3 cm
Array 2 x 3
Width (Metric) 11 cm
Show More Show Less