missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ NMR Sample Tube Rack
For organizing and protecting thin-walled Nuclear Magnetic Resonance tubes.
$151.68 - $245.52
Specifications
| Product Type | NMR Sample Tube Rack |
|---|---|
| Includes | Rack Only |
| Array | 6 x 12 |
| Autoclavable | Autoclavable |
| Color | White |
| Catalog Number | Mfr. No. | Holds | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | Price | Quantity | |||||
|
11-391-60
|
Bel-Art™
F188540003 |
Tubes (3 mm) |
Each for $245.52
|
|
|||||
|
16-800-123
|
Bel-Art™
F188540005 |
Tubes (5 mm) |
Each for $151.68
|
|
|||||
Description
- Made of sturdy, stable polypropylene
- Hemispherical wells in lower deck cradle tubes
- End plate handles make transport easy
- Racks stack securely to conserve bench space
- Holds up to 72 tubes in a 6 x 12 array
- Chemical resistant and autoclavable
- Dimensions: 21L x 11W x 22 cm (8.375 x 4.5 x 8.75 in.
Specifications
| NMR Sample Tube Rack | |
| 6 x 12 | |
| White | |
| 72 | |
| 21 cm | |
| 11 cm | |
| 22 cm |
| Rack Only | |
| Autoclavable | |
| Polypropylene | |
| Rectangular | |
| 8.375 in. | |
| 4.5 in. | |
| 8.75 in. |