missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ NMR Sample Tube Rack
For organizing and protecting thin-walled Nuclear Magnetic Resonance tubes.
Supplier: Bel-Art™ F188540005
Description
- Made of sturdy, stable polypropylene
- Hemispherical wells in lower deck cradle tubes
- End plate handles make transport easy
- Racks stack securely to conserve bench space
- Holds up to 72 tubes in a 6 x 12 array
- Chemical resistant and autoclavable
- Dimensions: 21L x 11W x 22 cm (8.375 x 4.5 x 8.75 in.
Specifications
| NMR Sample Tube Rack | |
| 6 x 12 | |
| White | |
| Polypropylene | |
| Rectangular | |
| NMR Tubes | |
| 8.375 in. | |
| 4.5 in. | |
| 8.75 in. |
| Rack Only | |
| Autoclavable | |
| Tubes (5 mm) | |
| 72 | |
| Organizing and protecting thin-walled Nuclear Magnetic Resonance tubes. | |
| 21 cm | |
| 11 cm | |
| 22 cm |