missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Minipet™ Aqueous Pipetter
A convenient, labor-saving repetitive pipettor
Supplier: Bel-Art™ F379001100
Description
To operate, simply put the filling tube in a container, depress the Teflon™plunger to deliver and release to aspirate
- Chemical-resistant and can be used with almost any solvent or acid (with the exception of HF)
- Ergonomic polypropylene handle for long periods of use
- The filling tube can be lengthened for extended reach, increasing its versatility
- Twisting the knob above controls the self-locking feature to confirm accurate dispensing reproducibility
- Aqueous Minipet Pipettors are autoclavable and can be used with a Luer lock manifold for multi-well plate work
- Dispensing repeatability of ±0.5% (±1% for 30mL)
Specifications
| ±0.5% | |
| No | |
| White | |
| Microplate | |
| Polypropylene | |
| 1 | |
| Non-sterile | |
| 10 mL | |
| 0.2mL |
| Luer Lock Tips | |
| Autoclavable | |
| Reusable | |
| 2-Ring Handle | |
| Minipet | |
| No | |
| Aqueous Pipette | |
| 3-way check valve, Teflon-coated plunger, ergonomic PP handle, Buna-N-seals, Stainless Steel spring, luer lock fitting, chrome plated check valve, luer-lock cannula, 45.7 L x 3.2mm I.D. Silicon filling tube and Teflon sinker |