missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Mini-Sieve Microsieve Set

Catalog No. 03410531
Change view
Click to view available options
Pore Size:
25, 35, 45, 60, 80, 120, 170, 230
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
03410531 25, 35, 45, 60, 80, 120, 170, 230
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03410531 Supplier Bel-Art™ Supplier No. F378451000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Offers easy handheld use for the lab or the field

Offers easy handheld use for the lab or the field

  • Consists of a stack of four interchangeable screen holding sections, a catch pan, a cover and four screen retaining rings
  • All parts are molded of polypropylene
  • Sections are friction-fit and easy to assemble and take apart for sample retrieval
  • Sorting parameters can be changed by exchanging the removable phosphor-bronze mesh inserts
  • Each holding section is 56mm (2.25 in.) I.D. x 41 mm (1.625 in.) high, and holds about 60mL
  • Dimensions of the assembled set with pan and cover are 21.6 cm (8.5 in.) high x 7.2 cm (2.125 in.) maximum diameter

Specifications

Pore Size 25, 35, 45, 60, 80, 120, 170, 230
Product Type Sieve Set
Diameter (English) Outer 2.875 in.
Material Polypropylene
Height (English) 8.5 in.
Includes Four exchangeable screen holding segments, catch pan, cover and four screen retaining rings
Height (Metric) 21.5cm
For Use With (Application) Ideal for quick field or lab particle size sorting
Diameter (Metric) Outer 72 mm
Frame Material Polypropylene
Screen Size Set of 8 (25 Mesh, 35 Mesh, 45 Mesh, 60 Mesh, 80 Mesh, 120 Mesh, 170 Mesh, 230 Mesh)
Mesh Material Phosphor Bronze
Sieve Number Set of 8 (25, 35, 45, 60, 80, 120, 170, and 230)
Show More Show Less