missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Micropipetter Racks
Organize and protect popular micropipetters and their tips with benchtop or wall-mounted racks
$456.03 - $679.79
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Holds | Pipetters |
| Stackable | No |
| Sterility | Non-sterile |
| Depth (English) | 9 in. |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Positions | Mounting | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Positions | Mounting | Price | Quantity | |||
|
14-791-8B
|
Bel-Art™
H189620001 |
Gilson Pipetman, Drummond Pipet-aid Micropipetters | 12 | Benchtop |
Each for $565.69
|
|
|||
|
14-791-8A
|
Bel-Art™
H189620000 |
Finnpipette, Socorex, Eppendorf | 12 | Benchtop |
Each for $679.79
|
|
|||
|
14-791-8C
|
Bel-Art™
H189620002 |
Gilson Pipetman, Drummond Pipet-aid Micropipetters | 12 | Wall Mount |
Each for $456.03
|
|
|||
|
14-791-8D
|
Bel-Art™
H189620006 |
All Micropipetters | 5 | Benchtop |
Each for $537.97
|
|
|||
Description
Type A: For most Finnpipette™, Socorex™, Eppendorf™ and other popular round micropipetters
- Benchtop freestanding rack holds 10 round-shaped pipetters, plus two Drummond™ Pipet-Aid™ pipet fillers in dedicated wells
- Two stepped rows with a lower tier that accepts the tapered end of the pipetters to keep them upright
- Made of easy to clean epoxy-coated aluminum
- Compact shape measures 5L x 9W x 6.75 in. H (12.7 x 22.9 x 17.1 cm)
Types B and C: For Gilson™ Pipetman™ pipetters and Drummond Pipet-Aid micropipetters
- Benchtop and wall-mount models hold 10 Gilson Pipetman pipetters plus two Drummond Pipet-Aid pipetters
- Both made of easy to clean epoxy-coated aluminum
- Wall mount rack attaches with 2 screws (not included)
- Compact benchtop model measures 5L x 9W x 6.75 in. H (12.7 x 22.9 x 17.1 cm)
- Wall-mounted model measures 3.875L x 9W x 8 in. H (9.8 x 22.9 x 20.3 cm)
Type D: For all types of micropipetters
- Benchtop model holds five micropipetters from any manufacturer in easy to access, open slots
- Made of uncoated easy to clean and sterilize stainless steel
- Rack measures 5.75L x 9W x 7.75 H (14.6 x 22.9 x 19.7 cm)
Specifications
| Not Autoclavable | |
| No | |
| 9 in. | |
| Pipette Stand |
| Pipetters | |
| Non-sterile | |
| 22.9 cm | |
| None |