missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Micropipetter Racks
Organize and protect popular micropipetters and their tips with benchtop or wall-mounted racks
Supplier: Bel-Art™ H189620000
Description
Type A: For most Finnpipette™, Socorex™, Eppendorf™ and other popular round micropipetters
- Benchtop freestanding rack holds 10 round-shaped pipetters, plus two Drummond™ Pipet-Aid™ pipet fillers in dedicated wells
- Two stepped rows with a lower tier that accepts the tapered end of the pipetters to keep them upright
- Made of easy to clean epoxy-coated aluminum
- Compact shape measures 5L x 9W x 6.75 in. H (12.7 x 22.9 x 17.1 cm)
Types B and C: For Gilson™ Pipetman™ pipetters and Drummond Pipet-Aid micropipetters
- Benchtop and wall-mount models hold 10 Gilson Pipetman pipetters plus two Drummond Pipet-Aid pipetters
- Both made of easy to clean epoxy-coated aluminum
- Wall mount rack attaches with 2 screws (not included)
- Compact benchtop model measures 5L x 9W x 6.75 in. H (12.7 x 22.9 x 17.1 cm)
- Wall-mounted model measures 3.875L x 9W x 8 in. H (9.8 x 22.9 x 20.3 cm)
Type D: For all types of micropipetters
- Benchtop model holds five micropipetters from any manufacturer in easy to access, open slots
- Made of uncoated easy to clean and sterilize stainless steel
- Rack measures 5.75L x 9W x 7.75 H (14.6 x 22.9 x 19.7 cm)
Specifications
| Not Autoclavable | |
| Pipetters | |
| 12 | |
| No | |
| Finnpipette, Socorex, Eppendorf | |
| 5 in. | |
| 9 in. | |
| Pipette Stand | |
| 17.1 cm |
| Blue | |
| Epoxy-coated Aluminum | |
| Teardrop-shaped Openings | |
| Non-sterile | |
| Benchtop | |
| 6.75 in. | |
| 22.9 cm | |
| None | |
| 12.7 cm |