missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Lightweight Jug-Style Bottle with Handle

Catalog No. 22260032
Change view
Click to view available options
Capacity (Metric):
4000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22260032 4000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22260032 Supplier Bel-Art™ Supplier No. H106140001
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lightweight and durable, high-density polyethylene.

  • Capacity is 4L (1 gallon) jug with 0.0375 in. thick walls, excellent for storage
  • Molded handle for easy carrying
  • Cap closures are 38 mm

Specifications

Capacity 140 oz., 4000 mL
Capacity (Metric) 4000 mL
Color Translucent, White
Diameter (English) 6.25 in.
Material HDPE
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 292 mm
Height (English) 11.5 in.
Closure Size 38 mm
Diameter (Metric) 158 mm
Autoclavable Not Autoclavable
Capacity (English) 140 oz.
Shape Cylindrical
Disposable Reusable
Product Type Storage Bottle
Show More Show Less