missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ SP Scienceware™ Lab-Aire II™ Single-Sided Electric Benchtop Labware Dryers
Offer compact footprint and accelerates drying of labware with warm, circulating air.
$5,915.69 - $6,388.62
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Color | White |
| Holds | Lab Glassware |
| Material | ABS |
| Shape | Square |
| Catalog Number | Mfr. No. | Dimensions (L x W x H) | Includes | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W x H) | Includes | Price | Quantity & Availability | ||||
|
03990010
|
Bel Art™
F188192301 |
42.5 x 19 x 40 cm | 2 Baskets, 19 Pegs |
Each for $5,915.69
|
|
||||
|
03990011
|
Bel Art™
F188192302 |
42.5 x 19 x 57.7 cm | 2 Baskets, 38 Pegs |
Each for $6,388.62
|
|
||||
Description
Conserve benchtop space by placing single-sided models up against the wall.
- 400w of drying power gently circulates heated air into and around items to decreases drying time
- Heat selector knob with three temperature settings: high, medium and low
- Power button illuminates when in use
- 8 Amp at 120V, circuit breaker and independent thermo-fuse protects unit from overheating
- Efficiency is enhanced with replaceable polyurethane foam filter
- Redirect air flow by inserting plugs instead of pegs into unused peg holes
- Sturdy bases with excellent balance; can be placed on any flat surface
- Removable polypropylene baskets for storage of small labware and extra pegs
- 120V
- Two or three tier option
- Baskets hold small glassware including test tubes, pipets
Specifications
| Not Autoclavable | |
| Lab Glassware | |
| Square | |
| Non-sterile | |
| 16.75 in. | |
| 230 V | |
| 19 cm |
| White | |
| ABS | |
| No | |
| 42.5 cm | |
| 7.5 in. | |
| Single Sided Electric Dryer |