missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Fritware™ Porous Polyethylene Sheets

Catalog No. 22164384
Change view
Click to view available options
Porosity:
Medium
Dimensions (L x W):
18 x 18 in. (46 x 46cm)
Thickness (Metric):
1.6 mm
3.2 mm
6.4 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Porosity Dimensions (L x W) Thickness (Metric)
22164384 Medium 18 x 18 in. (46 x 46cm) 3.2 mm
098951 Medium 18 x 18 in. (46 x 46cm) 1.6 mm
14100139 Medium 18 x 18 in. (46 x 46cm) 6.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22164384 Supplier Bel-Art™ Supplier No. H136380518

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Supplied in medium or coarse porosity

  • Can be cut, sawed, formed, machined and welded to fabricate special items made partly or wholly of this porous material
  • Medium porosity style has an average pore size of 70 microns
  • Coarse porosity style averages 110 microns

Specifications

Filter Type Microporous Filter
Format Sheet
Material HDPE
Material (Membrane) Polyethylene
Pore Size 70 μm
Sterility Non-sterile
For Use With (Application) Can be cut, sawed, formed, machined and welded to fabricate special items made partly or wholly of this porous material
Porosity Medium
Thickness (Metric) 3.2 mm
Type Porous Polyethylene Sheet
Dimensions (L x W) 18 x 18 in. (46 x 46cm)
Length (English) 18 in.
Length (Metric) 46 cm
Width (English) 18 in.
Width (Metric) 46 cm
Show More Show Less