missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Flaskup™ Flask Holders
With slight taper on the inside wall which allows a variety of different size round bottom flasks to fit into one holder
$891.59 - $1,094.28
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Color | Red |
| Holds | Flasks (Assorted Sizes) |
| Material | Polypropylene |
| Positions | 1 |
Description
- Polypropylene make
- Wide base stabilizes flasks to prevent spills
- Side slots allow viewing of flask contents
- Notches in sidewall accommodate tubing or instrumentation
- Glass-filled resin adds weight for greater stability
- Autoclavable at 121°C (250°F)
Specifications
| Autoclavable | |
| Flasks (Assorted Sizes) | |
| 1 | |
| No | |
| Rack Only | |
| None |
| Red | |
| Polypropylene | |
| Cylindrical | |
| Non-sterile | |
| Flask Stand |