missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Flaskup™ Flask Holders

Catalog No. 14809171D
Change view
Click to view available options
Diameter (Metric) Inner:
55 mm
64 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
14809171D 64 mm
14809171C 55 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14809171D Supplier Bel Art™ Supplier No. F389512006
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With slight taper on the inside wall which allows a variety of different size round bottom flasks to fit into one holder

  • Polypropylene make
  • Wide base stabilizes flasks to prevent spills
  • Side slots allow viewing of flask contents
  • Notches in sidewall accommodate tubing or instrumentation
  • Glass-filled resin adds weight for greater stability
  • Autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Red
Holds Flasks (Assorted Sizes)
Material Polypropylene
Positions 1
Shape Cylindrical
Stackable No
Sterility Non-sterile
For Use With (Equipment) 100 mL Round and tapered bottom flasks
Length (Metric) 88 mm
Includes Rack Only
Product Type Flask Stand
Diameter (Metric) Inner 64 mm
Shelves None
Height (Metric) 88 mm
Width (Metric) 68 mm
Show More Show Less