missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Eye Wash Safety Stations
GREENER_CHOICE

Catalog No. p-35138
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Height (English):
13.75 in.
15 in.
Width (English):
17.5 in.
18 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (English) Width (English)
10028 500 mL 15 in. 17.5 in.
1002810 1000 mL 13.75 in. 18 in.
10029 1000 mL 15 in. 17.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10028 Supplier Bel Art™ Supplier No. F248650000
Only null left

Eye wash safety stations offer built-in eye cup that allows user to be treated in any position and provides effective and immediate eye irrigation.

Eye wash safety stations offer built-in eye cup that allows user to be treated in any position and provides effective and immediate eye irrigation.

  • Three stations are available to suit all workstations: a single or a double station with 1000 mL (32 oz) eyewash bottle(s) or a single station with a 500 mL (16 oz) bottle
  • Shipped with empty bottles
  • Instruction diagrams on the bottle and station confirm how to use the eyewash bottle
  • Includes multi-language directions on the station (English, French, German and Spanish)
  • Single station dimensions: 44.5W x 38 cmH (17 1/2 x 15 in.) double station dimensions: 45.7W x 34.9 cmH (18 x 13.75 in.)
  • Hardware not included

Specifications

Capacity (English) 16 oz.
Capacity (Metric) 500 mL
Color Green
Flow Rate 1 gpm
Height (English) 15 in.
Height (Metric) 38.1 cm
Includes One empty 500 mL Bottle, Maintenance Instructions
Material LDPE
Mounting Wall
Product Type Single Eyewash Station
Width (English) 17.5 in.
Width (Metric) 44.45 cm
Show More Show Less