missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Evaporating Dish
Description
- Useful for titration and evaporation
- Resists acids and alkalis
- Autoclavable at 121°C (250°F)
- Can also be used as a reusable weighing dish
- 100mm diameter x 42mm deep, holds up to 175mL
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bottom Shape | Flat |
| Capacity (Metric) | 175 mL |
| Color | Natural |
| Material | Polypropylene |
| Shape | Round |
| Sterility | Non-sterile |
| Surface Treatment | Untreated |
| Type | Evaporating Dish |
| Volume (Metric) Working | 175 mL |
| Show More |