missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Dispensing Drop Bottles
Easy-squeeze dispensing bottles allow for critical drop control.
Supplier: Bel-Art™ F116370004
Description
- Sealer cap snaps on easily and continues to hold a tight seal even after repeated use
- Tip opening is 0.76 mm (0.030 in.)
- Molded from low density polyethylene (LDPE)
Chemical Identifiers
| Translucent, Red | |
| 12 | |
| Yes | |
| 0.002 oz. | |
| Narrow, Threaded | |
| Dispensing Bottle | |
| Snap |
| LDPE | |
| Non-sterile | |
| Reusable | |
| No | |
| Cylindrical | |
| Polyethylene | |
| Not Autoclavable |
Specifications
| 4 oz., 125 mL | |
| 4 oz. | |
| LDPE | |
| Non-sterile | |
| Reusable | |
| 0.002 oz. | |
| Narrow, Threaded | |
| 143.8 mm | |
| 48 mm | |
| 5.66 in. | |
| 24 mm | |
| Snap |
| 125 mL | |
| Translucent, Red | |
| 12 | |
| Yes | |
| 4 oz. | |
| No | |
| Cylindrical | |
| Dispensing Bottle | |
| 5.66 in. | |
| Polyethylene | |
| 48 mm | |
| Not Autoclavable |