missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Cryo-Safe™ Microcentrifuge Tube and Cryogenic Vial Coolers
Benchtop-sized coolers for microcentrifuge tubes or cryogenic vials.
$576.41 - $989.06
Specifications
| Material | Polycarbonate |
|---|---|
| Autoclavable | Autoclavable |
| Temperature Control | No |
| Catalog Number | Mfr. No. | Color | Holds | Dimensions (L x W x H) | Weight (Metric) | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Holds | Dimensions (L x W x H) | Weight (Metric) | Price | Quantity | ||
|
03-410-496
|
Bel-Art™
F188460000 |
Clear, Red | 12 Tubes (0.5 to 1.5 mL) | 5.75 x 4 x 3.75 in. | 0.7 kg |
Each for $576.41
|
|
||
|
03-410-501
|
Bel-Art™
F188462020 |
White, Yellow | 32 Tubes (0.5 to 2 mL) | 9.5 x 3.19 x 5.7 in. | 2 kg |
Each for $883.75
|
|
||
|
03-410-499
|
Bel-Art™
F188461000 |
Clear, Red | 12 Microcentrifuge Tubes (15 mL) | 7.75 x 5.5 x 7.5 in. | 1.6 kg |
Each for $606.34
|
|
||
|
03-410-500
|
Bel-Art™
F188462000 |
Gray, Red | 32 Tubes (0.5 to 1.5 mL) | 9.5 x 3.19 x 5.7 in. | 2 kg |
Each for $989.06
|
|
||
Description
Benchtop-sized coolers for microcentrifuge tubes or cryogenic vials.
- Holds Twelve 0.5 or 1.5mL tube in individual wells below 0 deg.C for 2.5 Hours
- Body of cooler filled with a nontoxic gel that does not contact the contents of the cooler
- Excellent for safe transport of temperature sensitive tubes
- Polycarbonate body and lid is easy to clean
- Stackable design with rubber feet to prevent sliding
- Mini Coolers feature molded-in side handles, Junior and Maxi Coolers have fold down wire carrying handle that helps retain lid
- Store -15°C coolers at -15°C for 24 hours prior to use
- Store 0°C coolers at -20°C for a few hours prior to use
- Store -20°C coolers at -20°C for 24 hours prior to use
Specifications
| Polycarbonate | |
| Autoclavable | |
| No |