missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Clavies™ High-Temperature Autoclave Bags
Withstand high temperatures to reduce autoclave time.
Supplier: Bel-Art™ H131852436
Description
Withstand high temperatures to reduce autoclave time
- Suitable for discarding Petri dishes, membrane filters, multi-well culture plates, pipets and more
- Rugged, transparent, 0.05 mm (2 mil) thick polypropylene
- Steam autoclavable at 275°F (135°C)
Specifications
| Autoclavable | |
| Zip Tie | |
| Single-use | |
| Sterile | |
| 2 mil | |
| 36 in. | |
| 24 in. | |
| Autoclave Bags |
| Dart Impact: 1000g per ASTM D1709-01. Tear Resistance: ASTM D1922-00A, MD 200g. | |
| Clear | |
| Polypropylene | |
| 0.050 mm | |
| 36 x 24 in. (91 x 61 cm) | |
| 91 cm | |
| 61 cm |