missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Buttress Cap Bottles
Description
- Well-suited for sodium hydroxide, potassium hydroxide, hydrochloric acid, acetic acid, formaldehyde, sulfuric acid, etc.
- A polyethylene bottle is screwed onto a 10cm (4 in.) long, 38mm (1.5 in.) diameter bar
- Bar has a slot for fluid entry
- The upper end of the bar is threaded to accept the handle
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16 oz. |
| Diameter (English) | 2.9 in. |
| Includes | Ring between the cap and shoulder for holding a shrink wrapped cap sleeve |
| Material | LDPE |
| Height (Metric) | 199 mm |
| Height (English) | 7.8 in. |
| Closure Material | HDPE |
| Closure Size | 38 mm |
| Diameter (Metric) | 73 mm |
| Show More |