missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Automatic Self-Zeroing Glass Burets
Closed system prevents outside contamination
$894.35 - $1,065.85
Specifications
| Accuracy | +/- 1% |
|---|---|
| Autoclavable | Not Autoclavable |
| Closure Type | Screw Cap |
| Color | Natural |
| Material | Borosilicate Glass |
Includes: Drain arm with 2mm bore glass stopcock.
| Catalog Number | Mfr. No. | Capacity (Metric) | Height (English) | Height (Metric) | Volume (Metric) Reservoir | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Height (English) | Height (Metric) | Volume (Metric) Reservoir | Price | Quantity & Availability | ||
|
03829
|
Bel-Art™
F379150510 |
10 mL | 18.5 in. | 47 cm | 500 mL |
Each for $894.35
|
|
||
|
03830
|
Bel-Art™
F379150525 |
25 mL | 23.5 in. | 60 cm | 500 mL |
Each for $1,032.74
|
|
||
|
03831
|
Bel-Art™
F379151010 |
10 mL | 18.5 in. | 47 cm | 1000 mL |
Each for $922.24
|
|
||
|
03832
|
Bel-Art™
F379151025 |
25 mL | 23.5 in. | 60 cm | 1000 mL |
Each for $1,065.85
|
|
||
Description
- Squeeze the flexible polyethylene bottle to force liquid into the buret, overfill automatically drains back into reservoir
- Self-zeroing borosilicate glass burets have easy to view white 0.1 mL graduations
- Glass stopcock on drain arm has 2 mm bore for smooth, controlled dispensing
- Large, stable plastic base can be detached from reservoir for cleaning
- Class A graduation accuracy, within 1% of total volume
Specifications
| +/- 1% | |
| Screw Cap | |
| Borosilicate Glass | |
| Glass | |
| Class A | |
| Class A |
| Not Autoclavable | |
| Natural | |
| 0.1 mL | |
| Glass | |
| None |