missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Petri Dish Rack

Catalog No. 03410509
Change view
Click to view available options
Positions:
54
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
03410509 54
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03410509 Supplier Bel-Art™ Supplier No. F189850100
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Securely holds up to fifty-four 100 mm Petri dishes to maximize incubator space

  • Clear, TPX™ acrylic rack with polypropylene posts
  • Easily viewed through the clear base and divider, dishes can be removed with one hand
  • Built-in handle provides easy transport, and rubber feet help prevent rack from sliding on the benchtop
  • Racks are shipped flat and can be assembled in minutes

Specifications

Autoclavable Autoclavable
Color Clear
Holds Petri Dishes
Material Acrylic
Positions 54
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) 10cm Petri dishes
Dimensions (L x W x H) 13.5 x 8 x 9.25 in. (34 x 20 x 23.5cm)
Length (Metric) 34 cm
Length (English) 13.5 in.
Width (English) 8 in.
Height (English) 9.25 in.
Product Type Petri Dish Rack
Diameter (Metric) Inner 100 mm
Height (Metric) 23 cm
Array 9 x 6
Width (Metric) 20 cm
Show More Show Less