missing translation for 'onlineSavingsMsg'
Learn More
Learn More
High-Tech Conversions Bee-Write™ ESD Cleanroom Paper
Bee-Write™ ESD Cleanroom Paper is packaged and processed in an ISO 5 (Class 100) Controlled Environment.
Supplier: High-Tech Conversions 228511PAPERGREEN
Description
- Suitable for use in a variety of electronics assembly cleanrooms
- Latex-free
- Formulated without Magnesium Silicate
- Low Chloride and other ionic contamination
- Excellent IPA resistance
- Compatible to most inks in writing without smearing
- Ultra low ionic contamination
- Ultra low particle and fiber generation
- Excellent heat resistance material for laser printing and photocopiers
- Compatible with laser and inkjet printers
- ROHS compliant
Chemical Identifiers
| No | |
| 11 in. | |
| 216 mm | |
| ISO 5 | |
| Non-sterile |
| 8.5 in. | |
| 279 mm | |
| Not Autoclavable | |
| Yes |
Specifications
| No | |
| 11 in. | |
| 279 mm | |
| Not Autoclavable | |
| No Holes | |
| Non-sterile |
| 8.5 in. | |
| Green | |
| 216 mm | |
| ISO 5 | |
| Yes |