missing translation for 'onlineSavingsMsg'
Learn More

High-Tech Conversions Bee-Write™ ESD Cleanroom Paper

Catalog No. 17444069
Change view
Click to view available options
Color:
Blue
Green
Pink
White
Yellow
Page Format:
3 Holes
No Holes
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Page Format
17444069 Blue No Holes
17444070 Green No Holes
17444072 Pink No Holes
17444068 White No Holes
17444073 White 3 Holes
17444071 Yellow No Holes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17444069 Supplier High-Tech Conversions Supplier No. 228511PAPERBLUE
Only null left

Bee-Write™ ESD Cleanroom Paper is packaged and processed in an ISO 5 (Class 100) Controlled Environment.

  • Suitable for use in a variety of electronics assembly cleanrooms
  • Latex-free
  • Formulated without Magnesium Silicate
  • Low Chloride and other ionic contamination
  • Excellent IPA resistance
  • Compatible to most inks in writing without smearing
  • Ultra low ionic contamination
  • Ultra low particle and fiber generation
  • Excellent heat resistance material for laser printing and photocopiers
  • Compatible with laser and inkjet printers
  • ROHS compliant

Specifications

Ruled No
Width (English) Page 8.5 in.
Length (English) Page 11 in.
Color Blue
Length (Metric) Page 279 mm
Width (Metric) Page 216 mm
Autoclavable Not Autoclavable
Certifications/Compliance ISO 5
Page Format No Holes
Plain paper Yes
Sterility Non-sterile
Show More Show Less