missing translation for 'onlineSavingsMsg'
Learn More
Learn More
High-Tech Conversions Bee-Write™ ESD Cleanroom Paper
Description
- Suitable for use in a variety of electronics assembly cleanrooms
- Latex-free
- Formulated without Magnesium Silicate
- Low Chloride and other ionic contamination
- Excellent IPA resistance
- Compatible to most inks in writing without smearing
- Ultra low ionic contamination
- Ultra low particle and fiber generation
- Excellent heat resistance material for laser printing and photocopiers
- Compatible with laser and inkjet printers
- ROHS compliant
Specifications
Specifications
| Ruled | No |
| Width (English) Page | 8.5 in. |
| Length (English) Page | 11 in. |
| Color | White |
| Description | Formulated without Magnesium Silicate |
| Length (Metric) Page | 279 mm |
| Width (Metric) Page | 216 mm |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO 5 |
| Page Format | No Holes |
| Show More |