missing translation for 'onlineSavingsMsg'
Learn More

BD Luer-Lok™ PrecisionGlide™ Disposable Syringes with Detachable Needles: 5cc

Sterile, disposable syringes

$65.81 - $68.29

Specifications

Material Stainless Steel
Product Type Syringe
Disposable Single-use
Graduations 1/5 cc
Volume (Metric) 5 mL
View More Specs

Products 2
Catalog Number Mfr. No. Needle Gauge Color Length (English) Needle Price Quantity  
Catalog Number Mfr. No. Needle Gauge Color Length (English) Needle Price Quantity  
14-823-69
View Documents
BD
309632
21 G Green 1 in.
Pack of 100 Each for $68.29
Case of 4 Pack for $273.16
Only null left
 
14-827-48
View Documents
BD
309633
21 G Green 1.5 in.
Pack of 100 Each for $65.81
Case of 4 Pack for $263.24
Only null left
 
Description

Description

  • For easy identification of needle gauge, needle package and hub are color coded: 25G, blue; 24G, white; 23G, turquoise; 22G, black; 21G, green; 20G, yellow
  • All syringes are sealed in an Easy Peel™ package
  • Autoclavable out of package
  • With detachable PrecisionGlide™ needle

Syringes with two capacities listed are dual scale.

Specifications

Specifications

Stainless Steel
Single-use
5 mL
Sterile
Syringe
1/5 cc
Removable
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'