missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Luer-Lok™ PrecisionGlide™ Disposable Syringes with Detachable Needles: 5cc
Sterile, disposable syringes
Supplier: BD 309633
Description
- For easy identification of needle gauge, needle package and hub are color coded: 25G, blue; 24G, white; 23G, turquoise; 22G, black; 21G, green; 20G, yellow
- All syringes are sealed in an Easy Peel™ package
- Autoclavable out of package
- With detachable PrecisionGlide™ needle
Syringes with two capacities listed are dual scale.
Specifications
| Stainless Steel | |
| 21 G | |
| 1.5 in. | |
| Syringe | |
| 1/5 cc | |
| Removable |
| Green | |
| 1.5 in. | |
| 38 mm | |
| Single-use | |
| 5 mL | |
| Sterile |