missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Luer-Lok™ PrecisionGlide™ Disposable Syringes with Detachable Needles: 10cc
Sterile, disposable syringes
$71.89 - $74.55
Specifications
| Material | Stainless Steel |
|---|---|
| Product Type | Syringe |
| Disposable | Single-use |
| Graduations | 1/5 cc |
| Volume (Metric) | 10 mL |
| Catalog Number | Mfr. No. | Needle Gauge | Color | Length (Metric) Needle | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Needle Gauge | Color | Length (Metric) Needle | Price | Quantity | |||
|
14-823-36
|
BD
309642 |
21 G | Green | 25 mm |
Pack of 100 Each for $74.55
Case of 4 Pack for $298.20
|
|
|||
|
14-823-12
|
BD
309643 |
21 G | Green | 38 mm |
Pack of 100 Each for $71.89
Case of 4 Pack for $287.56
|
|
|||
Description
- For easy identification of needle gauge, needle package and hub are color coded: 25G, blue; 24G, white; 23G, turquoise; 22G, black; 21G, green; 20G, yellow
- All syringes are sealed in an Easy Peel™ package
- Autoclavable out of package
- With detachable PrecisionGlide™ needle
Syringes with two capacities listed are dual scale.
Specifications
| Stainless Steel | |
| Single-use | |
| 10 mL | |
| Sterile |
| Syringe | |
| 1/5 cc | |
| Removable |