missing translation for 'onlineSavingsMsg'
Learn More

BD Luer-Lok™ PrecisionGlide™ Disposable Syringes with Detachable Needles: 10cc

Catalog No. 1482312
Change view
Click to view available options
Needle Gauge:
21 G
Color:
Green
Length (Metric) Needle:
25 mm
38 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color Length (Metric) Needle
1482312 21 G Green 38 mm
1482336 21 G Green 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1482312 Supplier BD Supplier No. 309643
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sterile, disposable syringes

  • For easy identification of needle gauge, needle package and hub are color coded: 25G, blue; 24G, white; 23G, turquoise; 22G, black; 21G, green; 20G, yellow
  • All syringes are sealed in an Easy Peel™ package
  • Autoclavable out of package
  • With detachable PrecisionGlide™ needle

Syringes with two capacities listed are dual scale.

Specifications

Material Stainless Steel
Color Green
Needle Gauge 21 G
Length (English) 1.5 in.
Length (English) Needle 1.5 in.
Length (Metric) 38 mm
Product Type Syringe
Disposable Single-use
Graduations 1/5 cc
Volume (Metric) 10 mL
Length (Metric) Needle 38 mm
Connection Type Removable
Sterility Sterile
Show More Show Less