missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™ Taxo™ P Discs (Vial)
For presumptive identification of pneumococci, and are intended for use with pure cultures
$111.97 - $439.28
Specifications
| Antimicrobial Agents | Ethylhydrocupreine hydrochloride (optochin) |
|---|---|
| Concentration | 5 μg |
| Content And Storage | -20°C to +8°C |
| For Use With (Application) | Differentiating Pneumococci |
Description
- 6mm discs made from high quality absorbent paper
- Impregnated with approximately 5.0μg of ethylhydrocupreine hydrochloride per disc
Order Info
Vials of 50 discs.
Specifications
| Ethylhydrocupreine hydrochloride (optochin) | |
| 5 μg | |
| -20°C to +8°C | |
| Differentiating Pneumococci |
Safety and Handling
ShelfLife : 1460 Days
For in vitro Diagnostic Use.