missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™ Dehydrated Culture Media: Middlebrook ADC Enrichment
Used as a growth supplement for microbiology research. BD Difco™ BBL™ Middlebrook ADC Enrichment is recommended for isolation and cultivation of mycobacteria and other microbes
$783.29 - $1443.89
Specifications
| Certifications/Compliance | ISO/DIS, 11014 |
|---|---|
| Content And Storage | 2°C to 8°C |
| Additive | Middlebrook ADC |
| Form | Liquid |
| For Use With (Application) | Dehydrated culture media |
Description
- Dehydrated format
- Culture media
- DNR (Latex) free
Specifications
| ISO/DIS, 11014 | |
| Middlebrook ADC | |
| Dehydrated culture media |
| 2°C to 8°C | |
| Liquid |