missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Bacto™ Beef Extract, desiccated
Description
- Desiccated
- Beef extract
- 500g
Specifications
Specifications
| Certifications/Compliance | AOAC, COMPF, SMWW |
| Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
| Additive | Beef Extract |
| Form | Dehydrated Powder |
| Product Type | Extract |
| For Use With (Application) | Dehydrated culture media |
| Packaging Type | Bottle |
| Product Line | Bacto |
| Quantity | 500 g |