missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ BCR™ Telescoping Handle
Flat Mop Telescoping Handle is made of durable anodized aluminum with a polypropylene grip.
Supplier: Berkshire™ BCRHANDLE10
Description
Flat Mop Telescoping Handle is made of durable anodized aluminum with a polypropylene grip.
- Light weight
- Easily maneuverable
- Polypropylene grip
- Telescoping handle 1/CS (89 cm x 165 cm)
Specifications
| Blue | |
| Non-sterile | |
| Berkshire Ergonomic 16 in. Flat Mop Holder (BCRVSMOP10) | |
| Anodized Aluminum |
| Double-sided Mop Handle | |
| Autoclavable | |
| Yes |