missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP85 RTK Diamond Labels: B-595 Vinyl Film with Dimond and text

Catalog No. 19000572
Change view
Click to view available options
Quantity:
60/Pk.
95/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19000572 95/Pk.
19000573 60/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19000572 Supplier Brady™ Supplier No. 130808

Allows printer to produce 5-color chemical labels in single print pass

  • Pre-printed with chemical diamonds and color bars
  • Vinyl film with permanent adhesive
  • 8-10 year outdoor durability rating
  • Indoor/outdoor grade withstands exposure to moisture, chemicals and handling
  • Color: Red/Yellow/Blue on White

Specifications

Certifications/Compliance RoHS Compatibility: Pass 2002/95/EC
Color Red, Yellow, Blue, White
Material Vinyl Film (B-595)
Product Type Pre-Printed Right-To-Know Chemical Label
Quantity 95/Pk.
Size (English) 4 x 6 in.
Size (Metric) 10.1 x 15.2 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Height (English) 4 in.
Height (Metric) 101.60 mm
Show More Show Less