missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP33 Conformable Polyester Thermal Transfer Labels
Designed for high adhesion to textured metals and low surface energy plastics. Brady™ BBP33 Conformable Polyester Thermal Transfer Labels are specifically designed to be pliable and conforming.
$65.68 - $237.27
Specifications
| Certifications/Compliance | UL Recognized |
|---|---|
| Adhesive Type | Rubber, Permanent |
| Coating | None |
| Color | White |
| Finish | Gloss |
| Catalog Number | Mfr. No. | Width (English) | Height (English) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Height (English) | Price | Quantity | ||||
|
19-108-929
|
Brady™
B33125484 |
0.5 in. | 0.9 in. |
Each for $65.68
|
|
||||
|
19-108-931
|
Brady™
B33136484 |
1.5 in. | 0.75 in. |
Each for $130.20
|
|
||||
|
19-108-941
|
Brady™
B3317484 |
2 in. | 1 in. |
Each for $193.47
|
|
||||
|
19-108-944
|
Brady™
B3318484 |
3 in. | 1 in. |
Each for $237.27
|
|
||||
|
19-108-947
|
Brady™
B3319484 |
3 in. | 2 in. |
Each for $163.05
|
|
||||
|
19-108-952
|
Brady™
B335484 |
1 in. | 0.5 in. |
Each for $198.34
|
|
||||
Description
- Available in various sizes
- Ideal for marking backer board, DIN rail, relays, PLCs, switches, solenoids, drive motors and other components inside panels
- Flexible with high-tack adhesives for adhesion to wide variety of surfaces and components
Specifications
| UL Recognized | |
| None | |
| Gloss | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| BBP33 Printer | |
| Rectangle | |
| -40°C to +120°C | |
| 0.076 mm |
| Rubber, Permanent | |
| White | |
| Die-cut | |
| Single-side Printable | |
| Asset Tracking Label | |
| Asset tracking, Barcode labelling, Circuit board labelling, Component and equipment labelling, General identification, Inventory and inspection labelling | |
| -40°C | |
| -40°F to +248°F | |
| 0.003 in. |