missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP31 Hi-Performance Polyester Tapes - Pink
For labelling stainless steel and smooth surfaces. Brady™ BBP31 Hi-Performance Polyester Tapes are made of B-569 polyester and are ideal for application to very smooth surfaces or rigid panels.
$187.30 - $579.57
Specifications
| Description | Compatible surface: Smooth |
|---|---|
| Adhesive Type | Acrylic, Permanent |
| Color | Pink |
| Finish | Gloss |
| Format | Cartridge |
| Catalog Number | Mfr. No. | Width (English) Tape | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) Tape | Price | Quantity & Availability | |||||
|
19108047
|
Brady™
B30C1125569PK |
1.125 in. |
Each for $278.24
|
|
|||||
|
19108057
|
Brady™
B30C2250569PK |
2.25 in. |
Each for $396.33
|
|
|||||
|
19108067
|
Brady™
B30C4000569PK |
4 in. |
Each for $579.57
|
|
|||||
|
19108079
|
Brady™
B30C500569PK |
0.5 in. |
Each for $187.30
|
|
|||||
Description
- Applied to very smooth surfaces
- Ideal for mounting to rigid panels
Specifications
| Compatible surface: Smooth | |
| Pink | |
| Cartridge | |
| Marking stainless steel pipes | |
| 1 | |
| Brady Workstation, LabelMark, MarkWare | |
| 0.003 in. | |
| 100 ft. |
| Acrylic, Permanent | |
| Gloss | |
| Polyester (B-569) | |
| BBP30, BBP31, BBP33, BBP35, BBP37 printers | |
| 1 Ea. | |
| -40°C to +100°C | |
| 0.076 mm | |
| 30.40 m |